Automotive Wire, 10 AWG, Purple, 100 ft
Mfr # WXP-6SXL-1001-7-100
Zoro # G815699137
product price:Â $85.19
/ea
Free Shipping & Returns
Key Features
Conductor Design
Stranded
Packaging
Reel
Conductor Material
Copper
Conductor Insulation Color
Purple
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-7-100
Zoro #
G815699137
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.19 in
Details
Item
Automotive Wire
Conductor Design
Stranded
Packaging
Reel
Conductor Material
Copper
Conductor Insulation Color
Purple
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Special Features
Resistant to Heat
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.