Automotive Wire, 10 AWG, Purple, 100 ft
Mfr # WXP-6TXL-1001-7-100
Zoro # G515699369
product price: $73.19
/eaKey Features
Overall Length
100 ft
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Trade Designation
TXL
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6TXL-1001-7-100
Zoro #
G515699369
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Nominal Outside Diameter
0.16 in
Conductor Size
10 AWG
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Trade Designation
TXL
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Packaging
Reel
Number of Conductors
1
Conductor Material
Copper
Conductor Insulation Color
Purple
Standards
SAE J1128
Voltage
60 V
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.