Automotive Wire, 10 AWG, Purple, 25 ft
Mfr # WXP-6SXL-1001-7-25
Zoro # G515698980
product price: $25.59
/eaKey Features
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Packaging
Reel
Conductor Insulation Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-7-25
Zoro #
G515698980
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.19 in
Overall Length
25 ft
Conductor Size
10 AWG
Details
Item
Automotive Wire
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Packaging
Reel
Conductor Insulation Color
Purple
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Special Features
Resistant to Heat
Conductor Design
Stranded
Trade Designation
SXL
Conductor Material
Copper
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.