Automotive Wire, 10 AWG, Purple, 500 ft
Mfr # WXP-6SXL-1001-7-500
Zoro # G615699047
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Nominal Outside Diameter
0.19 in
Voltage
60 V
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-7-500
Zoro #
G615699047
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.19 in
Conductor Size
10 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Voltage
60 V
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Packaging
Reel
Conductor Insulation Material
XLPE
Trade Designation
SXL
Special Features
Resistant to Heat
Conductor Insulation Color
Purple
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.