Automotive Wire, 10 AWG, Red, 500 ft

  • Mfr # WXP-6GXL-1001-2-500

  • Zoro # G115699257


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
XLPE
Conductor Insulation Color
Red
Packaging
Spool
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1001-2-500
Zoro #
G115699257
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Insulation Color
Red
Packaging
Spool
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
Number of Conductors
1
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Voltage
60 V
Trade Designation
GXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.