Shop ZORO SELECT
See all product information
Create Account
Automotive Wire, 10 AWG, White, 100 ft
- Mfr # WXP-6TXL-1001-9-100
- Zoro # G215699362
product price:Â
$
73.19
/ea
Key Features
Overall Length
100 ft
Conductor Size
10 AWG
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Nominal Outside Diameter
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6TXL-1001-9-100
- Zoro #
- G215699362
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Packaging
- Reel
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Conductor Material
- Copper
- Voltage
- 60 V
- Conductor Design
- Stranded
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- RoHS, SAE J1128
- Conductor Insulation Material
- XLPE
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Trade Designation
- TXL
- Conductor Insulation Color
- White
- Special Features
- Resistant to Flame, Resistant to Heat, Resistant to Temperature
- Number of Conductors
- 1
Dimensions
- Overall Length
- 100 ft
- Conductor Size
- 10 AWG
- Nominal Outside Diameter
- 0.16 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.