Automotive Wire, 10 AWG, White, 25 ft
Mfr # WXP-6SXL-1001-9-25
Zoro # G015699067
product price: $25.59
/eaKey Features
Special Features
Resistant to Heat
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-9-25
Zoro #
G015699067
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.19 in
Overall Length
25 ft
Conductor Size
10 AWG
Details
Item
Automotive Wire
Special Features
Resistant to Heat
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Packaging
Reel
Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
White
Conductor Material
Copper
Standards
SAE J1128
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.