Automotive Wire, 10 AWG, Yellow, 500 ft

  • Mfr # WXP-6GXL-1001-4-500

  • Zoro # G015699296


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Special Features
Resistant to Heat
Conductor Material
Copper
Standards
RoHS, SAE J1128
Conductor Size
10 AWG
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1001-4-500
Zoro #
G015699296
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in
Overall Length
500 ft

Details

Item
Automotive Wire
Special Features
Resistant to Heat
Conductor Material
Copper
Standards
RoHS, SAE J1128
Number of Conductors
1
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Trade Designation
GXL
Operating Temperature - Minimum
-40 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.