Automotive Wire, 10 AWG, Yellow, 500 ft
Mfr # WXP-6TXL-1001-4-500
Zoro # G815699410
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Voltage
60 V
Trade Designation
TXL
Conductor Size
10 AWG
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1001-4-500
Zoro #
G815699410
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
10 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.16 in
Details
Item
Automotive Wire
Voltage
60 V
Trade Designation
TXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Yellow
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Conductor Material
Copper
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.