Zoro Homepage

Automotive Wire, 12 AWG, Blue, 25 ft

  • Mfr # WXP-6GXL-1201-D6-25

  • Zoro # G915699280


product price: $16.19
/ea

Key Features

Nominal Outside Diameter
0.14 in
Conductor Material
Copper
Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-D6-25
Zoro #
G915699280
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.14 in
Overall Length
25 ft
Conductor Size
12 AWG

Details

Item
Automotive Wire
Conductor Material
Copper
Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Packaging
Spool
Trade Designation
GXL
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.