Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Blue, 25 ft

  • Mfr # WXP-6SXL-1201-D6-25

  • Zoro # G915699112


product price: $16.69
/ea

Key Features

Conductor Design
Stranded
Packaging
Reel
Voltage
60 V
Conductor Size
12 AWG
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-1201-D6-25
Zoro #
G915699112
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.16 in

Details

Item
Automotive Wire
Conductor Design
Stranded
Packaging
Reel
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Number of Conductors
1
Trade Designation
SXL
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.