Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Blue, 500 ft

  • Mfr # WXP-6GXL-1201-D6-500

  • Zoro # G615699276


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-D6-500
Zoro #
G615699276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.14 in
Conductor Size
12 AWG

Details

Item
Automotive Wire
Conductor Insulation Color
Blue
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Number of Conductors
1
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Packaging
Spool
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.