Automotive Wire, 12 AWG, Brown, 500 ft

  • Mfr # WXP-6GXL-1201-1-500

  • Zoro # G015699173


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-1-500
Zoro #
G015699173
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.14 in

Details

Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Voltage
60 V
Conductor Insulation Material
XLPE
Number of Conductors
1
Conductor Insulation Color
Brown
Packaging
Spool
Special Features
Resistant to Heat
Trade Designation
GXL
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Standards
RoHS, SAE J1128
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.