Automotive Wire, 12 AWG, Brown, 500 ft
Mfr # WXP-6TXL-1201-1-500
Zoro # G515699017
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1201-1-500
Zoro #
G515699017
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.13 in
Conductor Size
12 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Trade Designation
TXL
Conductor Insulation Material
XLPE
Voltage
60 V
Standards
RoHS, SAE J1128
Conductor Insulation Color
Brown
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.