Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Gray, 100 ft

  • Mfr # WXP-6TXL-1201-8-100

  • Zoro # G415699414


product price: $47.39
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1201-8-100
Zoro #
G415699414
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.13 in

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Insulation Color
Gray
Conductor Material
Copper
Standards
RoHS, SAE J1128
Number of Conductors
1
Voltage
60 V
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.