Automotive Wire, 12 AWG, Green, 100 ft
Mfr # WXP-6SXL-1201-D5-100
Zoro # G215699126
product price: $53.19
/eaKey Features
Trade Designation
SXL
Nominal Outside Diameter
0.16 in
Voltage
60 V
Overall Length
100 ft
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6SXL-1201-D5-100
Zoro #
G215699126
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.16 in
Overall Length
100 ft
Conductor Size
12 AWG
Details
Item
Automotive Wire
Trade Designation
SXL
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Insulation Color
Green
Conductor Material
Copper
Packaging
Reel
Standards
ISO 6722, RoHS, SAE J1128
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.