Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Green, 25 ft

  • Mfr # WXP-6SXL-1201-D5-25

  • Zoro # G915699136


product price: $16.69
/ea

Key Features

Packaging
Reel
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1201-D5-25
Zoro #
G915699136
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.16 in
Conductor Size
12 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Packaging
Reel
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Voltage
60 V
Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Conductor Design
Stranded
Conductor Insulation Color
Green
Conductor Material
Copper
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.