Automotive Wire, 12 AWG, Green, 500 ft
Mfr # WXP-6SXL-1201-D5-500
Zoro # G415699063
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
12 AWG
Number of Conductors
1
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1201-D5-500
Zoro #
G415699063
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.16 in
Details
Item
Automotive Wire
Number of Conductors
1
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Trade Designation
SXL
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Voltage
60 V
Conductor Insulation Color
Green
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.