Zoro Homepage

Automotive Wire, 12 AWG, Orange, 25 ft

  • Mfr # WXP-6SXL-1201-3-25

  • Zoro # G715699152


product price: $16.69
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1201-3-25
Zoro #
G715699152
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Nominal Outside Diameter
0.16 in
Overall Length
25 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Packaging
Reel
Conductor Insulation Color
Orange
Conductor Design
Stranded
Number of Conductors
1
Conductor Material
Copper
Trade Designation
SXL
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.