Automotive Wire, 12 AWG, Orange, 500 ft

  • Mfr # WXP-6GXL-1201-3-500

  • Zoro # G615699252


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
500 ft
Trade Designation
GXL
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1201-3-500
Zoro #
G615699252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.14 in
Conductor Size
12 AWG

Details

Item
Automotive Wire
Trade Designation
GXL
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Number of Conductors
1
Standards
RoHS, SAE J1128
Conductor Insulation Color
Orange
Conductor Insulation Material
XLPE
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Packaging
Spool
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.