Automotive Wire, 12 AWG, Red, 25 ft
Mfr # WXP-6GXL-1201-2-25
Zoro # G315699163
product price: $16.19
/eaKey Features
Conductor Size
12 AWG
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Red
Packaging
Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1201-2-25
Zoro #
G315699163
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Nominal Outside Diameter
0.14 in
Overall Length
25 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Red
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Conductor Material
Copper
Trade Designation
GXL
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.