Automotive Wire, 12 AWG, Red, 25 ft
Mfr # WXP-6TXL-1201-2-25
Zoro # G015699036
product price: $14.99
/eaKey Features
Conductor Material
Copper
Voltage
60 V
Conductor Size
12 AWG
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1201-2-25
Zoro #
G015699036
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
12 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.13 in
Details
Item
Automotive Wire
Conductor Material
Copper
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Standards
SAE J1128
Conductor Insulation Material
XLPE
Packaging
Reel
Conductor Insulation Color
Red
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Conductor Design
Stranded
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.