Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Red, 500 ft

  • Mfr # WXP-6SXL-1201-2-500

  • Zoro # G615699108


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SXL
Number of Conductors
1
Overall Length
500 ft
Conductor Material
Copper
Conductor Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1201-2-500
Zoro #
G615699108
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.16 in

Details

Item
Automotive Wire
Trade Designation
SXL
Number of Conductors
1
Conductor Material
Copper
Conductor Design
Stranded
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Voltage
60 V
Conductor Insulation Material
XLPE
Standards
SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.