Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Red, 500 ft

  • Mfr # WXP-6TXL-1201-2-500

  • Zoro # G215698976


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Overall Length
500 ft
Number of Conductors
1
Voltage
60 V
Nominal Outside Diameter
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6TXL-1201-2-500
Zoro #
G215698976
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.13 in
Conductor Size
12 AWG

Details

Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Conductor Material
Copper
Conductor Insulation Color
Red
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Packaging
Reel
Standards
SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.