Zoro Homepage

Automotive Wire, 12 AWG, White, 25 ft

  • Mfr # WXP-6SXL-1201-9-25

  • Zoro # G715699015


product price: $16.69
/ea

Key Features

Conductor Insulation Color
White
Standards
SAE J1128
Special Features
Resistant to Heat
Overall Length
25 ft
Trade Designation
SXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1201-9-25
Zoro #
G715699015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.16 in

Details

Item
Automotive Wire
Conductor Insulation Color
White
Standards
SAE J1128
Special Features
Resistant to Heat
Trade Designation
SXL
Packaging
Reel
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.