Zoro Homepage

Automotive Wire, 12 AWG, White, 500 ft

  • Mfr # WXP-6TXL-1201-9-500

  • Zoro # G315699446


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
12 AWG
Temperature Rating - Maximum Dry
257 Degrees F
Nominal Outside Diameter
0.13 in
Conductor Insulation Material
XLPE
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1201-9-500
Zoro #
G315699446
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Nominal Outside Diameter
0.13 in
Overall Length
500 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Standards
RoHS, SAE J1128
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Voltage
60 V
Conductor Insulation Color
White
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.