Automotive Wire, 12 AWG, Yellow, 100 ft
Mfr # WXP-6SXL-1201-4-100
Zoro # G115699141
product price: $53.19
/eaKey Features
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Nominal Outside Diameter
0.16 in
Trade Designation
SXL
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1201-4-100
Zoro #
G115699141
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.16 in
Conductor Size
12 AWG
Overall Length
100 ft
Details
Item
Automotive Wire
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Trade Designation
SXL
Conductor Material
Copper
Special Features
Resistant to Heat
Packaging
Reel
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.