Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 12 AWG, Yellow, 25 ft

  • Mfr # WXP-6SXL-1201-4-25

  • Zoro # G615699122


product price: $16.69
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Trade Designation
SXL
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1201-4-25
Zoro #
G615699122
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.16 in
Overall Length
25 ft
Conductor Size
12 AWG

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Trade Designation
SXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
Number of Conductors
1
Conductor Material
Copper
Packaging
Reel
Conductor Insulation Color
Yellow

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.