
Automotive Wire, 14 AWG, Black, 25 ft
Mfr # WXP-6SXL-1401-0-25
Zoro # G115699219
product price: $10.69
/eaKey Features
Packaging
Reel
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Size
14 AWG
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1401-0-25
Zoro #
G115699219
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.14 in
Overall Length
25 ft
Details
Item
Automotive Wire
Packaging
Reel
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Conductor Material
Copper
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
SXL
Conductor Insulation Color
Black
Standards
ISO 6722, RoHS, SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.