
Automotive Wire, 14 AWG, Black, 500 ft
Mfr # WXP-6TXL-1401-0-500
Zoro # G715698995
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Overall Length
500 ft
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1401-0-500
Zoro #
G715698995
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Insulation Color
Black
Standards
RoHS, SAE J1128
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.