Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, Brown, 500 ft

  • Mfr # WXP-6SXL-1401-1-500

  • Zoro # G115699189


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Overall Length
500 ft
Nominal Outside Diameter
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1401-1-500
Zoro #
G115699189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.14 in
Conductor Size
14 AWG

Details

Item
Automotive Wire
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Brown
Voltage
60 V
Trade Designation
SXL
Standards
ISO 6722, RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.