Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, Brown, 500 ft

  • Mfr # WXP-6TXL-1401-1-500

  • Zoro # G615698965


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Packaging
Reel
Conductor Material
Copper
Overall Length
500 ft
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1401-1-500
Zoro #
G615698965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Conductor Size
14 AWG

Details

Item
Automotive Wire
Packaging
Reel
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Brown
Conductor Insulation Material
XLPE
Trade Designation
TXL
Conductor Design
Stranded
Number of Conductors
1
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.