Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, Gray, 500 ft

  • Mfr # WXP-6GXL-1401-8-500

  • Zoro # G715699466


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Nominal Outside Diameter
0.12 in
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1401-8-500
Zoro #
G715699466
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.12 in
Overall Length
500 ft
Conductor Size
14 AWG

Details

Item
Automotive Wire
Conductor Material
Copper
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Conductor Insulation Color
Gray
Voltage
60 V
Packaging
Spool
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.