Automotive Wire, 14 AWG, Gray, 500 ft
Mfr # WXP-6TXL-1401-8-500
Zoro # G215699034
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
14 AWG
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL
Conductor Insulation Material
XLPE
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1401-8-500
Zoro #
G215699034
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.1 in
Overall Length
500 ft
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Trade Designation
TXL
Conductor Insulation Material
XLPE
Packaging
Reel
Conductor Material
Copper
Conductor Insulation Color
Gray
Number of Conductors
1
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.