Automotive Wire, 14 AWG, Green, 100 ft
Mfr # WXP-6SXL-1401-D5-100
Zoro # G015699104
product price: $33.89
/eaKey Features
Conductor Design
Stranded
Overall Length
100 ft
Conductor Size
14 AWG
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1401-D5-100
Zoro #
G015699104
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.14 in
Details
Item
Automotive Wire
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Special Features
Resistant to Temperature
Operating Temperature - Minimum
-60 Degrees F
Conductor Insulation Color
Green
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Conductor Material
Copper
Voltage
60 V
Number of Conductors
1
Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.