Automotive Wire, 14 AWG, Green, 100 ft
Mfr # WXP-6TXL-1401-D5-100
Zoro # G715699107
product price: $30.39
/eaKey Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Standards
SAE J1128
Conductor Material
Copper
Overall Length
100 ft
Conductor Insulation Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1401-D5-100
Zoro #
G715699107
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Nominal Outside Diameter
0.1 in
Conductor Size
14 AWG
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Standards
SAE J1128
Conductor Material
Copper
Conductor Insulation Color
Green
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Voltage
60 V
Conductor Design
Stranded
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.