Automotive Wire, 14 AWG, Orange, 25 ft
Mfr # WXP-6TXL-1401-3-25
Zoro # G215698990
product price: $9.49
/eaKey Features
Conductor Insulation Color
Orange
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1401-3-25
Zoro #
G215698990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Nominal Outside Diameter
0.1 in
Conductor Size
14 AWG
Details
Item
Automotive Wire
Conductor Insulation Color
Orange
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Design
Stranded
Packaging
Reel
Voltage
60 V
Standards
RoHS, SAE J1128
Trade Designation
TXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.