Automotive Wire, 14 AWG, Orange, 500 ft
Mfr # WXP-6SXL-1401-3-500
Zoro # G015699159
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Conductor Insulation Color
Orange
Voltage
60 V
Nominal Outside Diameter
0.14 in
Conductor Material
Copper
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1401-3-500
Zoro #
G015699159
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.14 in
Conductor Size
14 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Conductor Insulation Color
Orange
Voltage
60 V
Conductor Material
Copper
Conductor Design
Stranded
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Trade Designation
SXL
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
Special Features
Resistant to Heat
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.