Automotive Wire, 14 AWG, Purple, 500 ft
Mfr # WXP-6GXL-1401-7-500
Zoro # G215699508
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Nominal Outside Diameter
0.12 in
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1401-7-500
Zoro #
G215699508
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.12 in
Conductor Size
14 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Voltage
60 V
Conductor Insulation Color
Purple
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.