Automotive Wire, 14 AWG, Purple, 500 ft
Mfr # WXP-6SXL-1401-7-500
Zoro # G815699083
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Voltage
60 V
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1401-7-500
Zoro #
G815699083
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.14 in
Conductor Size
14 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Voltage
60 V
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Trade Designation
SXL
Packaging
Reel
Conductor Insulation Color
Purple
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.