Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, Red, 25 ft

  • Mfr # WXP-6TXL-1401-2-25

  • Zoro # G515699031


product price: $9.49
/ea

Key Features

Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1401-2-25
Zoro #
G515699031
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Overall Length
25 ft
Conductor Size
14 AWG

Details

Item
Automotive Wire
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Trade Designation
TXL
Packaging
Reel
Conductor Design
Stranded
Voltage
60 V
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Conductor Insulation Color
Red

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.