Zoro Homepage

Automotive Wire, 14 AWG, Red, 500 ft

  • Mfr # WXP-6TXL-1401-2-500

  • Zoro # G015698961


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
14 AWG
Nominal Outside Diameter
0.1 in
Conductor Design
Stranded
Overall Length
500 ft
Packaging
Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1401-2-500
Zoro #
G015698961
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Nominal Outside Diameter
0.1 in
Overall Length
500 ft

Details

Item
Automotive Wire
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Number of Conductors
1
Voltage
60 V
Trade Designation
TXL
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Material
Copper
Standards
RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.