Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 14 AWG, Yellow, 25 ft

  • Mfr # WXP-6SXL-1401-4-25

  • Zoro # G615699221


product price: $10.69
/ea

Key Features

Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1401-4-25
Zoro #
G615699221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.14 in

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Design
Stranded
Special Features
Resistant to Temperature
Voltage
60 V
Trade Designation
SXL
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Color
Yellow
Conductor Insulation Material
XLPE

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.