Automotive Wire, 14 AWG, Yellow, 500 ft
Mfr # WXP-6SXL-1401-4-500
Zoro # G915699242
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Conductor Design
Stranded
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Conductor Size
14 AWG
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1401-4-500
Zoro #
G915699242
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.14 in
Overall Length
500 ft
Details
Item
Automotive Wire
Conductor Design
Stranded
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Trade Designation
SXL
Number of Conductors
1
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Conductor Insulation Material
XLPE
Conductor Material
Copper
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.