Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, Black, 25 ft

  • Mfr # WXP-6GXL-1601-0-25

  • Zoro # G315699514


product price: $7.59
/ea

Key Features

Number of Conductors
1
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
257 Degrees F
Standards
RoHS, SAE J1128
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1601-0-25
Zoro #
G315699514
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Number of Conductors
1
Conductor Insulation Color
Black
Temperature Rating - Maximum Dry
257 Degrees F
Standards
RoHS, SAE J1128
Voltage
60 V
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.