Zoro Homepage

Automotive Wire, 16 AWG, Blue, 25 ft

  • Mfr # WXP-6SXL-1601-D6-25

  • Zoro # G215699058


product price: $7.19
/ea

Key Features

Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Overall Length
25 ft
Special Features
Resistant to Temperature
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1601-D6-25
Zoro #
G215699058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.12 in
Conductor Size
16 AWG

Details

Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Special Features
Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Standards
SAE J1128
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Conductor Material
Copper
Packaging
Reel
Conductor Insulation Material
XLPE

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.