Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, Brown, 100 ft

  • Mfr # WXP-6SXL-1601-1-100

  • Zoro # G315699187


product price: $22.59
/ea

Key Features

Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Conductor Material
Copper
Overall Length
100 ft
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-1601-1-100
Zoro #
G315699187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in

Details

Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Voltage
60 V
Special Features
Resistant to Temperature
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Brown
Standards
SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.