Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, Brown, 25 ft

  • Mfr # WXP-6SXL-1601-1-25

  • Zoro # G515699239


product price: $7.19
/ea

Key Features

Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1601-1-25
Zoro #
G515699239
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in
Overall Length
25 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Number of Conductors
1
Packaging
Reel
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Operating Temperature - Minimum
-60 Degrees F
Special Features
Resistant to Temperature
Trade Designation
SXL
Conductor Insulation Color
Brown
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.