Automotive Wire, 16 AWG, Brown, 500 ft
Mfr # WXP-6GXL-1601-1-500
Zoro # G815699465
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Size
16 AWG
Voltage
60 V
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-1-500
Zoro #
G815699465
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Voltage
60 V
Conductor Insulation Material
XLPE
Conductor Insulation Color
Brown
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Packaging
Spool
Special Features
Resistant to Heat
Trade Designation
GXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.