Automotive Wire, 16 AWG, Gray, 100 ft
Mfr # WXP-6GXL-1601-8-100
Zoro # G915699488
product price: $21.79
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Size
16 AWG
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-8-100
Zoro #
G915699488
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Nominal Outside Diameter
0.1 in
Overall Length
100 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Conductor Material
Copper
Special Features
Resistant to Heat
Conductor Insulation Color
Gray
Packaging
Spool
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Trade Designation
GXL
Voltage
60 V
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.